FESTO 153415 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-8


Push-in L-Fitting

References
festo:QSRL-3/8-8
rubix:124A9206
manufacturer :153415
ean:4052568034511
QSRL-3/8-8 Push-in L-fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153415 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-8


Push-in L-fitting, rotatable QSRL-3/8-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x50x19 mm
Logistic Weight40,72 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Delivery usually within ( 11 ) days