FESTO 186235 MULTIPLE DISTRIBUTOR QSLV3-G1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-G1/4-6
Rubix:124A8181
Manufacturer :186235
EAN:4052568040390

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186235 MULTIPLE DISTRIBUTOR QSLV3-G1/4-6
Multiple Distributor QSLV3-G1/4-6 3-fold, 360° orientable. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x19x53 mm |
|---|---|
| Logistic Weight | 43,77 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Delivery usually within ( 2 ) days