FESTO 186333 PUSH-IN L-FITTING QSL-V0-G3/8-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-V0-G3/8-12
Rubix:125A0096
Manufacturer :186333
EAN:4052568041199

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186333 PUSH-IN L-FITTING QSL-V0-G3/8-12
Push-in L-fitting QSL-V0-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 51,65 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 14.25 excl. VAT
/ Each
£ 17.10 incl. VAT
- Delivery usually within ( 2 ) days