References
SMC:KSL04-01S
Rubix:124A2911
Manufacturer :KSL04-01S
EAN:3618036024999

Technical specifications
| Material | pbt / c3604bd / 304 stainless steel / polyacetal / nbr / oil-containing polyacetal / bearing steel |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : SMC KSL04-01S FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø4 mm
Port Size: 01 (R[PT]1/8)
Sealant: S [Sealant]
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø4 mm
Port Size: 01 (R[PT]1/8)
Sealant: S [Sealant]
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | pbt / c3604bd / 304 stainless steel / polyacetal / nbr / oil-containing polyacetal / bearing steel |
| Connection 1 | 4 mm |
| Profile | ks |
| Connection 2 | 1/8 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ 2 pieces
£ 31.10 incl. VAT
- Delivery usually within ( 4 ) days