References
SMC:KQ2L10-12A
Rubix:81176280
Manufacturer :KQ2L10-12A
EAN:3618036056365

Documents
Product details : SMC KQ2L10-12A MALE FITTING I 10 TUBE I 12 TUBE
Plug-in coupling White Color - Reducer Hooked
•Reducer elbow.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D.: ø 10
Applicable Fitting: ø 12
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D.: ø 10
Applicable Fitting: ø 12
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 12 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ 5 pieces
£ 37.56 incl. VAT
- Delivery usually within ( 4 ) days