FESTO 186240 MULTIPLE DISTRIBUTOR QSLV3-G3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-G3/8-10
Rubix:124A8186
Manufacturer :186240
EAN:4052568040444

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186240 MULTIPLE DISTRIBUTOR QSLV3-G3/8-10
Multiple Distributor QSLV3-G3/8-10 3-fold, 360° orientable. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 21.89 excl. VAT
/ Each
£ 26.27 incl. VAT
- Delivery usually within ( 2 ) days