References
Festo:CRQS-6
Rubix:116A1000
Manufacturer :130646
EAN:4052568068400

Technical specifications
| Material | high-alloy stainless steel |
|---|---|
| Connection 1 | for 6 mm o.d. pipe |
Documents
Product details : FESTO 130646 PUSH-IN CONNECTOR CRQS-6
Push-in connector CRQS-6 Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x15x15 mm |
|---|---|
| Logistic Weight | 14,9 g |
| Material | high-alloy stainless steel |
| Connection 1 | for 6 mm o.d. pipe |
| Profile | straight design (push-pull principle) |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ Each
£ 55.92 incl. VAT
- Delivery usually within ( 8 ) days