Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130610 PUSH-IN Y-CONNECTOR QSY-8-4
FESTO 130610 PUSH-IN Y-CONNECTOR QSY-8-4
Push-in Y-Connector
References
festo:
QSY-8-4
rubix:
115A9580
manufacturer :
130610
ean:
4052568023683
Technical specifications
Material
PBT
Connection 1
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130610 PUSH-IN Y-CONNECTOR QSY-8-4
Push-in Y-connector QSY-8-4 Reducing. Size=Standard, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
12,4
g
Material
PBT
Connection 1
8 mm
Profile
QSY
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.20
excl. VAT
/ 10
pieces
£
84.24
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KQ2K06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
LEGRIS LF3000 FITTING 3121 06 10
FESTO 133145 PUSH-IN Y-CONNECTOR QSY-6H-B
FESTO 130644 PUSH-IN BULKHEAD CONNECTOR QSS-12-F
SMC KJU23-04 FITTING
SMC KQG2T06-M5 ONE-TOUCH FITTING SUS 316
SMC KQN10-99 FITTING
SMC KM13-06-08-3 FITTING MANIFOLD
SMC KQ2ZT04-03AS BRASS FITTING 3/8 MALE THREAD I 4 TUBE
FESTO 153123 PUSH-IN T-FITTING QSTL-1/4-10
FESTO 130654 PUSH-IN CONNECTOR CRQS-12-10
FESTO 130621 PUSH-IN CONNECTOR QSW-12HL
NORGREN C02471018 PFITC 10MM-G1/8 90 SWIV ELBOW
SMC DT12-00 FITTING
FESTO 177696 PUSH-IN CONNECTOR CQ-15