References
IMI Norgren:430600400
Rubix:113A7984
Manufacturer :430600400

Documents
Product details : NORGREN 430600400 4MM TEE CONN
T-connection 4 clamping ring
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | 4 mm |
| Profile | 43 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Usually arrives within 14 working days
