FESTO 153235 MULTIPLE DISTRIBUTOR QSLV4-1/4-8


Multiple Distributor

References
festo:QSLV4-1/4-8
rubix:124A7776
manufacturer :153235
ean:4052568033170
QSLV4-1/4-8 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153235 MULTIPLE DISTRIBUTOR QSLV4-1/4-8


Multiple Distributor QSLV4-1/4-8 4-fold, 360° orientable. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)61x35x40 mm
Logistic Weight56,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
  • Delivery usually within ( 6 ) days