FESTO 186159 PUSH-IN T-FITTING QST-G1/4-6


Push-in T-fitting

References
festo:QST-G1/4-6
rubix:115A9653
manufacturer :186159
ean:4052568039639
QST-G1/4-6 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 186159 PUSH-IN T-FITTING QST-G1/4-6


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x40 mm
Logistic Weight28,17 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 66.20 excl. VAT
/ 10 pieces
£ 79.44 incl. VAT
  • Delivery usually within ( 6 ) days