FESTO 160522 PUSH-IN T-FITTING QST-V0-1/8-6


Push-In T-Fitting

References
festo:QST-V0-1/8-6
rubix:124A7963
manufacturer :160522
ean:4052568035716
QST-V0-1/8-6 Push-in T-fitting
brand logo
Technical specifications
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 1/8
See all Specifications

Product details : FESTO 160522 PUSH-IN T-FITTING QST-V0-1/8-6


Push-in T-fitting QST-V0-1/8-6 360° orientable, male thread with external Hexagon. Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight18,8 g
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 118.30 excl. VAT
/ 10 pieces
£ 141.96 incl. VAT
  • Delivery usually within ( 11 ) days