FESTO 130711 PUSH-IN FITTING QSF-1/8-8-B-50


Push-in Fitting

References
festo:QSF-1/8-8-B-50
rubix:124A8679
manufacturer :130711
ean:4052568024321
QSF-1/8-8-B-50 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 130711 PUSH-IN FITTING QSF-1/8-8-B-50


Push-in fitting QSF-1/8-8-B-50 female thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x85x75 mm
Logistic Weight20,2 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ 50 pieces
£ 190.80 incl. VAT
  • Delivery usually within ( 11 ) days