References
Festo:NPQM-D-S10-E-P10
Rubix:263A5758
Manufacturer :558814
EAN:4052568055486

Technical specifications
| Material | nickel-plated brass (housing); nbr (pipe seal) |
|---|---|
| Connection 1 | plug-in sleeve qs-10 |
Documents
Product details : FESTO 558814 PUSH-IN SLEEVE NPQM-D-S10-E-P10
Push-in sleeve NPQM-D-S10-E-P10 Size=Standard, Nominal size=8 mm, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 12,14 g |
|---|---|
| Material | nickel-plated brass (housing); nbr (pipe seal) |
| Connection 1 | plug-in sleeve qs-10 |
| Profile | standard |
| Connection 2 | plug-in sleeve qs-10 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 2 ) days