• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KQ2L07-36S FITTING

SMC KQ2L07-36S FITTING

Fitting

See technical information

References

SMC:KQ2L07-36S
Rubix:116A4779
Manufacturer :00001114
brand logo
brand logo

Product details : SMC KQ2L07-36S FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

NORGREN C01470438 PFITC 4MM-R3/8 SWIVEL ELBOWSMC KGH10-03 FITTINGSMC KGS10-02 S/S FITTING 10MM-1/4SMC LQ3E6A-R2 HIGH PURITY FLUOROPOLYMER FITTINGSMC LQ3H6B-MN HIGH PURITY FLUOROPOLYMER FITTINGSMC LQ3U6A-R2 HIGH PURITY FLUOROPOLYMER FITTINGMECALINE 859991 TRIPLE BRANCH 10 - G3/8SMC KGL04-99 SUS 90DEG STEM ELBOW 4MM FITTINGSMC KQ2Y12-03AS-X35 ONE-TOUCH FITTINGSMC KQ2L12-99A-X35 ONE-TOUCH FITTINGSMC KFG2H0806-G02-C MALE CONNECTOR - KFG2H-CFESTO 130791 PUSH-IN BULKHEAD CONNECTOR QSS-10-50SMC KQV08-02S FITTINGLEGRIS LF3000 FITTING 3139 14 00SMC LQ3L4A-F HIGH PURITY FLUOROPOLYMER FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap