FESTO 153241 MULTIPLE DISTRIBUTOR QSLV6-1/8-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-1/8-4
Rubix:125A0340
Manufacturer :153241
EAN:4052568033224

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153241 MULTIPLE DISTRIBUTOR QSLV6-1/8-4
Multiple Distributor QSLV6-1/8-4 6-fold, 360° orientable. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x35x32 mm |
|---|---|
| Logistic Weight | 41 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
- Delivery usually within ( 2 ) days