References
Festo:KSV-16-B
Rubix:108A0876
Manufacturer :7559
EAN:4052568065218

Technical specifications
| Material | pom (body/housing), brass (ferrules/nipples), aluminum (eye nut) |
|---|---|
| Connection 1 | pk-2 / pk-3 / pk-4 |
Documents
Product details : FESTO 7559 MULTI-PLUG KSV-16-B
Multi-plug KSV-16-B Nominal size=4 mm, Operating pressure=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Material | pom (body/housing), brass (ferrules/nipples), aluminum (eye nut) |
| Connection 1 | pk-2 / pk-3 / pk-4 |
| Profile | ksv (multi-plug), 16-way |
| Connection 2 | m60x1.5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 61.91 excl. VAT
/ Each
£ 74.29 incl. VAT
- Delivery usually within ( 6 ) days