References
SMC:KCH06-99
Rubix:124A3643
Manufacturer :KCH06-99

Technical specifications
| Material | nickel-plated brass (c3604) / pbt |
|---|---|
| Connection 1 | 6 mm |
Product details : SMC KCH06-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x43x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | nickel-plated brass (c3604) / pbt |
| Connection 1 | 6 mm |
| Profile | straight plug for frequent use |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ 10 pieces
£ 70.20 incl. VAT
- Delivery usually within ( 4 ) days