MECALINE 859999 FEMALE ELBOW 4 - G1/8IN
PARALLEL FEMALE 90° ELBOW
See technical informationSee documentsReferences
Mecaline:859999
Rubix:216A1600
EAN:3660338149559

Documents
Product details : MECALINE 859999 FEMALE ELBOW 4 - G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/8 |
| Profile | female |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- In stock: Next day delivery
