SMC KPQT08-00 CLEAN-ROOM FITTING


KPGH Clean One-touch Male Connector

References
smc:KPQT08-00
rubix:2606604
brand logo
brand logo
Technical specifications
MaterialElectroless Nickel-Plated Brass
See all Specifications

Product details : SMC KPQT08-00 CLEAN-ROOM FITTING


The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)

Specification: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø8
Connection: 00 (Same Diameter Tube)

Strengths

-Clean One-touch fittings
For air lines of drive systems

Technical specifications


Attributes
Logistic Weight17 g
MaterialElectroless Nickel-Plated Brass
ProfileKPQT
Connection 28
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
  • Delivery usually within ( 4 ) days