FESTO 153244 MULTIPLE DISTRIBUTOR QSLV6-1/8-8

Multiple Distributor

See technical informationSee documents

References

Festo:QSLV6-1/8-8
Rubix:124A9468
Manufacturer :153244
EAN:4052568033255
QSLV6-1/8-8 Multiple distributor

Technical specifications

Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Documents

Product details : FESTO 153244 MULTIPLE DISTRIBUTOR QSLV6-1/8-8


Multiple Distributor QSLV6-1/8-8 6-fold, 360° orientable. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight71,9 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 28
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
  • Delivery usually within ( 2 ) days