MECALINE 853134 MALE TEE MM 4-G1/4

PARALLEL MALE TEE

See technical informationSee documents
References
Mecaline:853134
Rubix:216A1840
EAN:3660338093104
PARALLEL MALE TEE Exterior tube diameter mm 4
Technical specifications
Materialpolymer body
Connection 1g1/4
See all Specifications
Documents

Product details : MECALINE 853134 MALE TEE MM 4-G1/4


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1g1/4
Connection 24
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
  • In stock: Next day delivery