References
Festo:NPQM-D-S6-E-P10
Rubix:116A7780
Manufacturer :558812
EAN:4052568055462

Technical specifications
| Material | brass, nickel-plated (housing); nbr (tube seal) |
|---|---|
| Connection 1 | plug-in sleeve ø 6 mm |
Documents
Product details : FESTO 558812 PUSH-IN SLEEVE NPQM-D-S6-E-P10
Push-in sleeve NPQM-D-S6-E-P10 Size=Standard, Nominal size=4 mm, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 5,65 g |
|---|---|
| Material | brass, nickel-plated (housing); nbr (tube seal) |
| Connection 1 | plug-in sleeve ø 6 mm |
| Profile | standard |
| Connection 2 | push-in sleeve qs-6 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ 10 pieces
£ 18.96 incl. VAT
- Delivery usually within ( 2 ) days