References
SMC:MS-5B
Rubix:122A8552
Manufacturer :MS-5B
EAN:3618036367638

Documents
Product details : SMC MS-5B FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5B (Tube Size
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5B (Tube Size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x12x10 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | 316 stainless steel |
| Connection 1 | 1/8 |
| Profile | ms-5 |
Show UNSPSC/ECL@SS
£ 38.20 excl. VAT
/ 10 pieces
£ 45.84 incl. VAT
- Delivery usually within ( 4 ) days