FESTO 186198 PUSH-IN Y-FITTING QSYL-G1/2-12


Push-in Y-Fitting

References
festo:QSYL-G1/2-12
rubix:118A0743
manufacturer :186198
ean:4052568040024
QSYL-G1/2-12 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186198 PUSH-IN Y-FITTING QSYL-G1/2-12


Push-in Y-fitting QSYL-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x45x55 mm
Logistic Weight87,4 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
  • Delivery usually within ( 11 ) days