FESTO 150015 BARBED T-CONNECTOR T-PK-6


Barbed T-Connector

References
festo:T-PK-6
rubix:123A1115
manufacturer :150015
ean:4052568030353
T-PK-6 Barbed T-connector
brand logo
Technical specifications
Materialpom
Connection 18 mm
See all Specifications

Product details : FESTO 150015 BARBED T-CONNECTOR T-PK-6


Barbed T-connector T-PK-6 With barbed fittings. Nominal size=5,3 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-6, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x70x30 mm
Logistic Weight10,9 g
Materialpom
Connection 18 mm
Profilet
Connection 26 mm
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ 10 pieces
£ 32.64 incl. VAT
  • Delivery usually within ( 11 ) days