References
Festo:NPQH-BK-G38-P10
Rubix:117A4227
Manufacturer :578408
EAN:4052568061111

Technical specifications
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 in |
Documents
Product details : FESTO 578408 PLUG SCREW PK10 NPQH-BK-G38-P10
Plug screw NPQH-BK-G38-P10 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x20 mm |
|---|---|
| Logistic Weight | 15,28 g |
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
| Connection 1 | g 3/8 in |
| Profile | npqh |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days