SMC KFG2H1209-G04-C MALE CONNECTOR - KFG2H-C
Fittings & Tubing - Male Connector
See technical informationSee documentsReferences
SMC:KFG2H1209-G04-C
Rubix:247A5621

Documents
Product details : SMC KFG2H1209-G04-C MALE CONNECTOR - KFG2H-C
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Technical specifications
Attributes
| Material | stainless steel 316 |
|---|---|
| Connection 1 | g 1/2 |
| Profile | kfg2h-c |
| Connection 2 | 12 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 50.93 excl. VAT
/ Each
£ 61.12 incl. VAT
- Delivery usually within ( 19 ) days