MUREX 4582504300 6013 M/S WELD ROD 5.0 X 450 18.9KG CTN

Murex 6013 m/s weld rod 5.0 x 450 5kg

See technical information
References
Murex:4582504300
Rubix:092884
brand logo
Technical specifications
Diameter5 mm
Packaging5 kg
See all Specifications

Product details : MUREX 4582504300 6013 M/S WELD ROD 5.0 X 450 18.9KG CTN


A high quality rutile-coated electrode for general fabrication and shipyard work in the downhand, vertical and overhead positions. The electrode is recommended for most shipyard applications where butt or fillet welding of mild steel plate is required. Suitable for welding notch ductile high tensile steels such as Lloyds grades AH, DH and EH.

Technical specifications


Attributes
Diameter5 mm
Packaging5 kg
Length350 mm
Show UNSPSC/ECL@SS
£ 138.71 excl. VAT
/ Each
£ 166.45 incl. VAT
  • Usually arrives within 14 working days