References
Murex:0701408712-SINGLE
Rubix:2005957
Documents
Product details : MUREX 1.0MM CONTACT TIPS-0701408712-SINGLE
Technical specifications
Attributes
| Wire diameter | 1 mm |
|---|---|
| Type | murex 1.0mm contact tips-0701408712-single |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- In stock: Next day delivery

