References
Murex:2302126710
Rubix:80107745
Product details : MUREX 2302126710 WELDING WIRE BOSTRAND LW1 1.2MM 18KG
Bostrand LW1 is a general purpose mild steel copper coated MAG wire. De-oxidised with manganese and silicon, it produces quality welds with excellent radiographic and mechanical properties. Bostrand LW1 is ideal for welding most mild and carbon-manganese steels.
Technical specifications
Attributes
| Type | bostrand |
|---|---|
| Standard | ABS:3YSA (M21);BV:SA3YM (M21);CE:EN 13479; DNV-GL:III YMS;LR: 3YS H15 (C1&M21);EN ISO 14341-A;G 38 2 C1 3SI1;EN ISO 14341-A;G 42 3 M21 3SI1; EN ISO 14341-A;G 3SI1;SFA/AWS A5.18;ER70S-6 |
Show UNSPSC/ECL@SS
£ 114.69 excl. VAT
/ Each
£ 137.63 incl. VAT
- Usually arrives within 14 working days

