MUREX CONTACT TIP 0.8 MX15-25 0701408701-SINGLE

Contact Tip

See technical informationSee documents

References

Murex:0701408701-SINGLE
Rubix:090642
brand logo

Technical specifications

Wire diameter0.8 mm
Typemurex contact tip 0.8 mx15-25 0701408701-single

Documents

Product details : MUREX CONTACT TIP 0.8 MX15-25 0701408701-SINGLE


These torches have been designed to meet the needs of light duty users. Small handles are easy to grip and comfortable to use. Size enables the welder to reach the most awkward areas.

Technical specifications


Attributes
Wire diameter0.8 mm
Typemurex contact tip 0.8 mx15-25 0701408701-single
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
  • Usually arrives within 14 working days