INA KWSE25-HL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
See technical informationSee documentsReferences
INA:KWSE25-HL-V1-G3
Rubix:106A4106
Manufacturer :0028662000240
EAN:4054362944126




Documents
Product details : INA KWSE25-HL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 801 g |
|---|---|
| Width | 48 mm |
| Length | 104.3 mm |
| Height on rail | 40 mm |
| Precision | g3 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 154.05 excl. VAT
/ Each
£ 184.86 incl. VAT
- Delivery usually within ( 7 ) days
