Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
NSK LINEAR BEARING PAU12TRS
NSK LINEAR BEARING PAU12TRS
Linear Guide
References
nsk:
PAU-12-TRS
rubix:
107A1996
Technical specifications
Preload
20
µm
Width
27
mm
Length
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK LINEAR BEARING PAU12TRS
Strengths
•Motion Performance
Lightweight
Reduced Noise Intensity
Low Dust Generation
Excellent Dust Resistance
High Corrosion Resistance
Easy to Handle
Long term Maintenance Free
Fast Delivery
Applications
Machine Tools;Semiconductor Manufacturing Equipment;General Industrial Devices;Medical Equipment
Technical specifications
Attributes
Preload
20
µm
Width
27
mm
Length
35
mm
Height on rail
13
mm
Model
pau12
Material
stainless steel
Design size
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.28
excl. VAT
/
Each
£
62.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE 15 B EC G3 V1
SCHAEF KWVE25-B-S-V0-G4 BEARING
INA CARRIAGE-USEINA RAIL KWVE 30 B G3 V1
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
INA CARRIAGE-USEINA RAIL KWVE 15 B H G3 V1
NSK NAH-20-GMZ NSK LINEAR BEARING CARRIAGE BLOCK
NSK NAH45ANZ LINEAR BEARING
INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
INA CARRIAGE-USEINA RAIL KWVE 35 B S G3 V1
INA KWSE30-L-V1-G3 LINEAR CARRIAGE KWSE 30 L G3 V1
INA KWSE30-V1-G3 LINEAR BLOCKS KWSE 30 G3 V1
INA KWVE15-B-S-V1-G4 CARRIAGE-USE RAIL 197476240250
INA CARRIAGE-USEINA RAIL KWVE 30 B H G3 V1
INA KWSE30-HL-V1-G3 LINEAR CARRIAGE 28662340240
INA KWVE20-B-N-V1-G3 LINEAR BEARING KWVE 20 B N G3 V1