NSK LINEAR CARRIAGE NAH25GMZ


Linear Guide

References
nsk:NAH-25-GMZ
rubix:106A3826
brand logo
brand logo
Technical specifications
Preload40 µm
Width70 mm
Length107 mm
See all Specifications

Product details : NSK LINEAR CARRIAGE NAH25GMZ


NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Applications

Machine tools;semiconductor manufacturing equipment;general industrial devices;medical equipment

Technical specifications


Attributes
Preload40 µm
Width70 mm
Length107 mm
Height on rail36 mm
ModelNH25GM
MaterialSpecial High Carbon Steel
Design size25 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days