NSK LINEAR BEARING NAH20AN


Linear Guide

References
nsk:NAH-20-ANZ
rubix:106A3875
brand logo
brand logo
Technical specifications
Preload30 µm
Width44 mm
Length69.8 mm
See all Specifications

Product details : NSK LINEAR BEARING NAH20AN


NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Applications

Machine tools;semiconductor manufacturing equipment;general industrial devices;medical equipment

Technical specifications


Attributes
Preload30 µm
Width44 mm
Length69.8 mm
Height on rail30 mm
Modelnh20an
Materialspecial high carbon steel
Design size20 mm
Show UNSPSC/ECL@SS
£ 111.93 excl. VAT
/ Each
£ 134.32 incl. VAT
  • Usually arrives within 14 working days