BOSHREX LINEAR BEARING R162211420
BSHP b. runner block SNS, standard, steel, without ball chain
See technical informationReferences
Bosch Rexroth:R162211420
Rubix:107A1399



Product details : BOSHREX LINEAR BEARING R162211420
B. RUNNER BLOCK CS KWD-015-SNS-C1-N-1
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Preload | c1 µm |
| Width | 34 mm |
| Length | 58.2 mm |
| Precision | n |
| Design size | 15 mm |
Show UNSPSC/ECL@SS
£ 60.76 excl. VAT
/ Each
£ 72.91 incl. VAT
- Usually arrives within 14 working days
