Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 1.52
DOR CARBIDE REAMER 1.52
HSS machine drill Dormer
References
dormer:
B4811.52
rubix:
1067923
ean:
7320760421666
Technical specifications
Nominal diameter (metric)
1.52
mm
Total length
49
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 1.52
Technical specifications
Attributes
Nominal diameter (metric)
1.52
mm
Total length
49
mm
Length of cut
9
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.30
excl. VAT
/
Each
£
95.16
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.56 REAMING TOOLS HSS/-CO 5072636
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1352HUN-9.43 REAMING TOOLS HSS/-CO 5073023
TITEX F1352HUN-5.28 REAMING TOOLS HSS/-CO 5072570
GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHT
DORMER B18020.0 REAMER 20.00 MM 5986674
DORMER CARBIDE REAMER 7.0 B4117.0
TITEX F1352HUN-11.06 REAMING TOOLS HSS/-CO 5072147
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
GUHRING 00405 004.000 REAMER/COUNTERSINK TOOL 9004050040000
TITEX F1352HUN-2.81 REAMING TOOLS HSS/-CO 5072323
TITEX F1352HUN-9.15 REAMING TOOLS HSS/-CO 5072995
TITEX F1352HUN-1.03 REAMING TOOLS HSS/-CO 5071944
DORMER B1705.0 REAMER 5.00 MM 5986909
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247