Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1705.0 REAMER 5.00 MM 5986909
DORMER B1705.0 REAMER 5.00 MM 5986909
HSS machine drill Dormer
References
dormer:
B1705.0
rubix:
1066352
ean:
7320760133781
Technical specifications
Nominal diameter (metric)
5
mm
Total length
86
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1705.0 REAMER 5.00 MM 5986909
Technical specifications
Attributes
Nominal diameter (metric)
5
mm
Total length
86
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.80
excl. VAT
/
Each
£
39.36
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 9/16IN 869711
TITEX F1352HUN-7.26 REAMING TOOLS HSS/-CO 5072806
DORMER B16118.0 REAMER 18.00 MM 5986788
TITEX F1352-2.6 REAMING TOOLS HSS/-CO 5071862
TITEX F1352HUN-4.32 REAMING TOOLS HSS/-CO 5072474
TITEX F1352HUN-5.45 REAMING TOOLS HSS/-CO 5072587
TITEX F1352HUN-1.56 REAMING TOOLS HSS/-CO 5071997
TITEX F1352HUN-8.26 REAMING TOOLS HSS/-CO 5072906
DOR CARBIDE REAMER 3.5
TITEX F1352HUN-9.28 REAMING TOOLS HSS/-CO 5073008
DORMER B9014.0 REAMER 4.00 MM 5986512
TITEX F1352HUN-9.15 REAMING TOOLS HSS/-CO 5072995
GUHRING 00405 012.000 REAMER/COUNTERSINK TOOL 9004050120000
TITEX F1352HUN-3.38 REAMING TOOLS HSS/-CO 5072380