DOR CARBIDE REAMER 10.02


HSS machine drill Dormer

References
dormer:B48110.02
rubix:1067931
ean:7320760421727
NC Reamer 10.02 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)10.02 mm
Total length133 mm
Length of cut38 mm
See all Specifications

Product details : DOR CARBIDE REAMER 10.02


Technical specifications


Attributes
Nominal diameter (metric)10.02 mm
Total length133 mm
Length of cut38 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 169.00 excl. VAT
/ Each
£ 202.80 incl. VAT
  • Usually arrives within 14 working days