Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.84 REAMING TOOLS HSS/-CO 5072526
TITEX F1352HUN-4.84 REAMING TOOLS HSS/-CO 5072526
Machine reamer in HSS
References
walter titex:
F1352HUN-4.84
rubix:
356A9042
manufacturer :
5072526
ean:
4031132139005
Technical specifications
Nominal diameter (metric)
4.84
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.84 REAMING TOOLS HSS/-CO 5072526
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.84
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
DORMER B1709.5 REAMER 9.50 MM 5986685
DORMER B1706.03 REAMER 6.03 MM 5986550
TITEX F1352-1.8 REAMING TOOLS HSS/-CO 5071823
DORMER B1709.99 REAMER 9.99 MM 5986709
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
TITEX F1352HUN-4.58 REAMING TOOLS HSS/-CO 5072500
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
DOR CARBIDE REAMER 2.97
TITEX F1352HUN-8.78 REAMING TOOLS HSS/-CO 5072958
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
DORMER B1014.0 REAMER 4.00 MM 5986814
DOR CARBIDE REAMER 19.0
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
DORMER CARBIDE REAMER 12.0 B44212.0