Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1131-8.1 REAMING TOOL 5071634
TITEX F1131-8.1 REAMING TOOL 5071634
HSS machine drill Walter Titex
References
walter titex:
F1131-8.1
rubix:
80114945
manufacturer :
5071634
ean:
4031132089669
Technical specifications
Nominal diameter (metric)
8.1
mm
Total length
115
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1131-8.1 REAMING TOOL 5071634
Technical specifications
Attributes
Nominal diameter (metric)
8.1
mm
Total length
115
mm
Length of cut
58
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.94
excl. VAT
/
Each
£
37.13
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-4.41 REAMING TOOLS HSS/-CO 5072483
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
TITEX F1352HUN-4.48 REAMING TOOLS HSS/-CO 5072490
TITEX F1352HUN-9.97 REAMING TOOLS HSS/-CO 5073077
TITEX F1352HUN-1.87 REAMING TOOLS HSS/-CO 5072028
TITEX F1352HUN-4.14 REAMING TOOLS HSS/-CO 5072456
TITEX F1352HUN-8.94 REAMING TOOLS HSS/-CO 5072974
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
DORMER B1806.7 REAMER 6.70 MM 5986929
DORMER HSCO REAMER 18.0 B18018.0
TITEX F1352HUN-10.99 REAMING TOOLS HSS/-CO 5072140
DORMER B16130.0 REAMER 30.00 MM 5986838
TITEX F1352HUN-10.31 REAMING TOOLS HSS/-CO 5072072
TITEX F1352HUN-2.39 REAMING TOOLS HSS/-CO 5072281