Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
Machine reamer in HSS
References
walter titex:
F1352HUN-1.69
rubix:
356A8585
manufacturer :
5072010
ean:
4031132135854
Technical specifications
Nominal diameter (metric)
1.69
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.69
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Tail diameter
1.69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 3MM B4813.00
DOR HSCO REAMER 6.4
TITEX F1352HUN-10.17 REAMING TOOLS HSS/-CO 5072058
TITEX F1352-2.9 REAMING TOOLS HSS/-CO 5071865
TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933
TITEX F1352HUN-8.57 REAMING TOOLS HSS/-CO 5072937
TITEX F1352HUN-6.73 REAMING TOOLS HSS/-CO 5072753
TITEX F1352HUN-2.58 REAMING TOOLS HSS/-CO 5072300
TITEX F1352HUN-1.92 REAMING TOOLS HSS/-CO 5072033
DORMER HSCO REAMER 4.5 B1804.5
TITEX F1352HUN-7.66 REAMING TOOLS HSS/-CO 5072846
DORMER B1706.0 REAMER 6.00 MM 5986693
TITEX F1342-10 REAMING TOOLS HSS/-CO 5071705
TITEX F1352HUN-1.83 REAMING TOOLS HSS/-CO 5072024
DOR HSCO REAMER 7.1