Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
HSS machine drill Dormer
References
dormer:
B1011.1/4
rubix:
1066129
ean:
7320760181461
Technical specifications
Nominal diameter (metric)
31.75
mm
Total length
260
mm
Length of cut
133
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
Technical specifications
Attributes
Nominal diameter (metric)
31.75
mm
Total length
260
mm
Length of cut
133
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.50
excl. VAT
/
Each
£
298.20
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.88 REAMING TOOLS HSS/-CO 5072768
TITEX F1352HUN-2.77 REAMING TOOLS HSS/-CO 5072319
TITEX F1352HUN-6.86 REAMING TOOLS HSS/-CO 5072766
DOR CARBIDE REAMER 16.0
TITEX F1352HUN-3.55 REAMING TOOLS HSS/-CO 5072397
DOR HSCO REAMER 18.0
DORMER CARBIDE REAMER 12.0 B44112.0
TITEX F1352HUN-5.92 REAMING TOOLS HSS/-CO 5072672
DORMER B17011.99 REAMER 11.99 MM 5986933
DORMER B1016.0 REAMER 6.00 MM 5986699
DOR CARBIDE REAMER 4.03
DOR CARBIDE REAMER 1.6
DORMER B1706.01 REAMER 6.01 MM 5986696
TITEX F1352HUN-5.32 REAMING TOOLS HSS/-CO 5072574
TITEX F1352HUN-7.39 REAMING TOOLS HSS/-CO 5072819