DOR CARBIDE REAMER 2.03


HSS machine drill Dormer

References
dormer:B4812.03
rubix:1067948
ean:7320760421888
NC Reamer 2.03 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)2.03 mm
Total length49 mm
Length of cut12 mm
See all Specifications

Product details : DOR CARBIDE REAMER 2.03


Technical specifications


Attributes
Nominal diameter (metric)2.03 mm
Total length49 mm
Length of cut12 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ Each
£ 95.16 incl. VAT
  • Usually arrives within 14 working days