Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.74 REAMING TOOLS HSS/-CO 5072754
TITEX F1352HUN-6.74 REAMING TOOLS HSS/-CO 5072754
Machine reamer in HSS
References
walter titex:
F1352HUN-6.74
rubix:
356A9214
manufacturer :
5072754
ean:
4031132140902
Technical specifications
Nominal diameter (metric)
6.74
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.74 REAMING TOOLS HSS/-CO 5072754
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.74
mm
Total length
109
mm
Length of cut
31
mm
Body material
hss-e
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1804.1 REAMER 4.10 MM 5986720
TITEX F1352HUN-10.77 REAMING TOOLS HSS/-CO 5072118
TITEX F1352HUN-6.98 REAMING TOOLS HSS/-CO 5072778
DOR CARBIDE REAMER 8.03
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
DOR CARBIDE REAMER 5.02
DORMER CARBIDE REAMER 10.0 B41110.0
DORMER B1613.0 5986835
TITEX F1352HUN-7.86 REAMING TOOLS HSS/-CO 5072866
TITEX F1352HUN-1.58 REAMING TOOLS HSS/-CO 5071999
TITEX F1352HUN-8.82 REAMING TOOLS HSS/-CO 5072962
TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
TITEX F1352HUN-3.38 REAMING TOOLS HSS/-CO 5072380
TITEX F1352HUN-10.15 REAMING TOOLS HSS/-CO 5072056
TITEX F1352-6.2 REAMING TOOLS HSS/-CO 5071899