DOR CARBIDE REAMER 5.00


HSS machine drill Dormer

References
dormer:B4815.00
rubix:1067974
ean:7320760422120
NC Reamer 5.00 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)5 mm
Total length86 mm
Length of cut23 mm
See all Specifications

Product details : DOR CARBIDE REAMER 5.00


Technical specifications


Attributes
Nominal diameter (metric)5 mm
Total length86 mm
Length of cut23 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 96.85 excl. VAT
/ Each
£ 116.22 incl. VAT
  • Usually arrives within 14 working days