References
Walter Titex:F3234-4
Rubix:356A9508
Manufacturer :5073214
EAN:4031132190211

Product details : TITEX F3234-4 REAMING TOOLS HSS/-CO 5073214
Technical specifications
Attributes
| Nominal diameter (metric) | 4 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 68 mm |
Show UNSPSC/ECL@SS
£ 38.92 excl. VAT
/ Each
£ 46.70 incl. VAT
- Usually arrives within 14 working days