Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 3.97
DOR CARBIDE REAMER 3.97
HSS machine drill Dormer
References
dormer:
B4813.97
rubix:
1067963
ean:
7320760422021
Technical specifications
Nominal diameter (metric)
3.97
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 3.97
Technical specifications
Attributes
Nominal diameter (metric)
3.97
mm
Total length
75
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.50
excl. VAT
/
Each
£
117.00
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B12211/16 5986449
DORMER B1708.0 REAMER 8.00 MM 5986622
DOR CARBIDE REAMER 3.03
DORMER CARBIDE REAMER 17.0 B44117.0
TITEX F1352HUN-4.72 REAMING TOOLS HSS/-CO 5072514
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
TITEX F1352HUN-10.75 REAMING TOOLS HSS/-CO 5072116
TITEX F1352HUN-10.32 REAMING TOOLS HSS/-CO 5072073
TITEX F1352HUN-10.85 REAMING TOOLS HSS/-CO 5072126
TITEX F1352HUN-3.16 REAMING TOOLS HSS/-CO 5072358
DOR CARBIDE REAMER 2.2
DORMER B1613.0 5986835
DORMER B16120.0 REAMER 20.00 MM 5986796
TITEX F1352HUN-6.52 REAMING TOOLS HSS/-CO 5072732