Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
Machine reamer in HSS
References
walter titex:
F1352HUN-10.89
rubix:
356A8694
manufacturer :
5072130
ean:
4031132133195
Technical specifications
Nominal diameter (metric)
10.8
mm
Total length
142
mm
Length of cut
41
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
10.8
mm
Total length
142
mm
Length of cut
41
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.75
excl. VAT
/
Each
£
84.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 18.0
DOR HSCO REAMER 5.3
DORMER HSCO REAMER 19.0 B16119.0
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
DORMER B10150.0 REAMER 50.00 MM 5986692
TITEX F1352HUN-8.98 REAMING TOOLS HSS/-CO 5072978
DORMER CARBIDE REAMER 16.0 B44216.0
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
TITEX F1352HUN-1.22 REAMING TOOL 5071963
TITEX F1352HUN-7.98 REAMING TOOLS HSS/-CO 5072878
TITEX F1352HUN-6 REAMING TOOLS HSS/-CO 5072680
TITEX F1352HUN-9.31 REAMING TOOLS HSS/-CO 5073011
DORMER HSCO REAMER 2.8 B1802.8
TITEX F1352HUN-9.46 REAMING TOOLS HSS/-CO 5073026
TITEX F1352HUN-11.35 REAMING TOOLS HSS/-CO 5072176